0 items

Thermasol Contemporary Steam Head

TNTSC

Color Finish

Starting at $204.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built with a reservoir for your favorite essential oils
  • Retracts automatically
  • Serenity light and music system

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Contemporary
Color Finish
Polished Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday