0 items

Thermasol Modern Steam Shower Kit

TSEMNTS

Color Finish

Starting at $882.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dispenses steam safely
  • NoTouch™ retractable steam head
  • Operates Auto PowerFlush™ (ProSeries and AF Series)
  • Operates optional light and music system
  • Time and temperature maintenance
  • Two memory settings
  • Whisper quiet

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Modern
Color Finish
Polished Nickel
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
5-5/8 in
IAPMO Listed
No
Material
Metal
UL Listed
No
Volts
5V
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday