Thermasol

Super Duty SUPER DUTY Steam Generator 240 VAC 3PH 900

Part #TTSD900240  |  Manufacturer Part #TSD-900-240

Type:

ZZ6000WS1YBYCYJ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Super Duty
  • 18 1/2" W x 48" H x 21 1/2" D
  • 350 lbs
  • Significant energy savings with our patent SmartSteam Technology
  • The safest technology, open to the atmosphere
  • All system components come packaged together
  • Fully programmable digital control system
  • 7 day programmability: specific to both time and temperature and optimized for day-to-day individual settings
  • Stainless steel split-tank design separates the heating and water feed function
  • Constant steam at a constant rate

Specifications

Collection: Super Duty

Height: 48 in

Maximum Cubic Foot Range: 900

Type: ZZ6000WS1YBYCYJ

Volts: 208/240V

Watts: 18

Width: 18-1/2 in