ThermaTouch DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED MATTE BLACK

Part #TDSPUTT10MB  |  Item #7890680  |  Manufacturer Part #DSPU-TT10-MB

$ 2,687.75 EACH

Type:

TDSPUTT10MB

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Choose and download from a variety of the most popular Apps
  • Fully waterproof
  • Built-in Bluetooth®
  • WiFi-enabled with over the air updates
  • Powered by Android™
  • Stereo audio output
  • Alexa compatible
  • Smart Digital Shower Valve with integrated 3-way diverter
  • Ceramic disc Flühs valves
  • Operates 2 industrial grade stepper motors with 400 positions

Specifications

Brand Model Compatibility: FX Series, AF Series and ProSeries Generators

CEC Compliant: For Sale in CA

Collection: ThermaTouch

Color Finish: Matte Black

Color Finish Category: Blacks

Material: [Acrylic, Aluminum]

Product Type: Shower Kit

Type: TDSPUTT10MB