THERMATOUCH 7 CONTROL AND STEAM HEAD KIT ROUND MATTE BLACK

You last purchased this on
 
Thermasol

ThermaTouch THERMATOUCH 7 CONTROL AND STEAM HEAD KIT ROUND MATTE BLACK

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

ThermaTouch THERMATOUCH 7 CONTROL AND STEAM HEAD KIT ROUND MATTE BLACK

  • Fast #
  • Part #TTT7SVRDMB
  • Item #7890771
  • Manufacturer Part #TT7-SVRD-MB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully waterproof
  • Built-in Bluetooth®
  • Choose and download from a variety of the most popular Apps
  • SteamVection technology
  • Stereo audio output
  • Alexa compatible
  • Powered by Android™
  • WiFi-enabled with over the air updates
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
ThermaTouch
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Material:
Plastic, Aluminum
Material Type:
Acrylic
Product Type:
Control Kit
Type:
TTT7USVRDMB