THERMATOUCH 7 CONTROL KIT TRIM UPGRADED ROUND SATIN NICKEL
This product has been replaced by
Manufacturer Part #TT7-SVRD-SN
ThermaTouch THERMATOUCH 7 CONTROL KIT TRIM UPGRADED ROUND SATIN NICKEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully waterproof
- Built-in Bluetooth®
- Choose and download from a variety of the most popular Apps
- SteamVection technology
- Stereo audio output
- Alexa compatible
- Powered by Android™
- WiFi-enabled with over the air updates
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- ThermaTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Product Type:
- Control Kit
- Type:
- TTT7USVRDSN