THERMATOUCH 7 CONTROLLER TRIM UPGRADED SATIN NICKEL
This product has been replaced by
Manufacturer Part #TT7-BK
ThermaTouch THERMATOUCH 7 CONTROLLER TRIM UPGRADED SATIN NICKEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- ThermaTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Height:
- 6-1/8 in
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Product Type:
- Control
- Type:
- TTT7USN
- Width:
- 8-1/8 in