Traditional 3800W Control in Polished Nickel

Part #TSETNTSPN  |  Item #4319820  |  Manufacturer Part #SET-NTS-PN

$ 689.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Time and temperature maintenance
  • Two memory settings
  • Operates optional light and music system
  • Whisper quiet
  • Safe operation
  • Operates Auto PowerFlush™ (ProSeries and AF Series)
  • NoTouch™ retractable steam head

Specifications

Collection: Traditional

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-3/5 in

Material: Metal

Product Type: Control

Watts: 3800

Width: 3-1/2 in