5500W Control in Satin Nickel

You last purchased this on
 
Thermasol

Traditional 5500W Control in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermasol

Traditional 5500W Control in Satin Nickel

  • Fast #
  • Part #TSETNTSSN
  • Item #3568366
  • Manufacturer Part #SET-NTS-SN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operates Auto PowerFlush™ (Pro Series or AF Series)
  • NoTouch™ retractable steam head with integral aromatherapy well
  • Features time and temperature maintenance, 2 memory settings, and enhanced diagnostics
  • Sleek design dispenses steam safely
  • PVD plating technology
  • Requires Certification

Specifications

Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
5-3/5 in
Material:
Metal
Product Type:
Control
Watts:
5500 W
Width:
3-1/2 in