Cimarec+™ Series 10 x 10 in. 120V Hot Plate

Part #THP88850100  |  Item #7035175  |  Manufacturer Part #HP88850100

Call for Pricing EACH

Volts:

120V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cimarec+™ hotplate series offers exceptional safety and temperature performance for your routine procedures
  • Variable sizes for different sample volumes
  • Easy-to-read LED display and ceramic tops
  • Reliable performance, advanced safety and operational simplicity
  • Temperature is adjustable in 1° increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50° C

Documents

Specifications

CE Approved: Yes

Collection: Cimarec+™ Series

EPA Compliant: No

Height: 4 in

Length: 16-1/5 in

Material: Ceramic

Maximum Temperature: 400

NSF Certified: No

Power Source: AC

Product Type: Hot Plate

UL Listed: No

Volts: 120V

Weight: 15

Width: 11-3/10 in