Thermo Fisher Scientific

Nalgene® 50ml Polypropylene Beaker 12 Pack

Part #T12010050  |  Manufacturer Part #1201-0050

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great for general laboratory use
  • Superior chemical resistance and ribs for easy stacking
  • Easy-to-read, silk-screened graduations
  • Autoclavable

Specifications

CE Approved: No

Capacity: 50 mL

Collection: Nalgene®

EPA Compliant: No

Height: 3-3/10 in

ISO Specifications: ISO 7056

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 275

NSF Certified: No

Outside Diameter: 2-4/5 in

Package Quantity: Pack of 12

Size: 50 mL

Type: Beaker

UL Listed: No