3-in-1 Automatic Temperature Compensation Probe for Orion 520 A+ Meters
Orion™ 3-in-1 Automatic Temperature Compensation Probe for Orion 520 A+ Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gel filled, epoxy, single-junction 3-in-1 electrode
- Orion™ low maintenance pH/ATC Triode™
Documents
Specifications
- Brand Model Compatibility:
- Orion™ 520 A+ Meters
- CE Approved:
- No
- Cable Length (ft):
- 3.25 ft
- Collection:
- Orion™
- Diameter:
- 31/50 in
- EPA Compliant:
- No
- End Connection 1:
- DIN
- End Connection 2:
- DIN
- End Connections:
- DIN
- Length:
- 4-18/25 in
- Material:
- Epoxy
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- 3-in-1 Automatic Temperature Compensation Probe
- UL Listed:
- No