Thermo Fisher Scientific

Orion™ 3m Cable Probe for Orion Star Meter with RDO Input

Part #T087010MD  |  Manufacturer Part #087010MD

Brand Model Compatibility:

Orion™ Star Meter with RDO Input
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes weighted probe guard and RDO sensor cap

Documents

Specifications

Brand Model Compatibility: Orion™ Star Meter with RDO Input

CE Approved: No

Cable Length ft : 10 ft

Collection: Orion™

EPA Compliant: No

NSF Certified: No

Type: Cable Probe