475ml 10 PPM Fluoride Standard in Blue for Orion Fluoride Ion Selective Electrodes

You last purchased this on
 
Thermo Fisher Scientific

Orion™ 475ml 10 PPM Fluoride Standard in Blue for Orion Fluoride Ion Selective Electrodes

This product requires certification to purchase.
You last purchased this on
 
Thermo Fisher Scientific

Orion™ 475ml 10 PPM Fluoride Standard in Blue for Orion Fluoride Ion Selective Electrodes

  • Fast #
  • Part #T040908
  • Item #4932586
  • Manufacturer Part #040908
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fluoride standard as F, 10 ppm with TISAB II
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Orion™ Fluoride Ion Selective Electrode
CE Approved:
No
Collection:
Orion™
Color Finish Name:
Blue
EPA Compliant:
No
Material:
Plastic
NSF Certified:
No
Product Type:
10 PPM Fluoride Standard
Size:
475 mL
UL Listed:
No