475ml 100 PPM Ammonia Nitrogen Standard for Orion Ammonia Ion Selective Electrode
Orion™ 475ml 100 PPM Ammonia Nitrogen Standard for Orion Ammonia Ion Selective Electrode
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100 ppm as N
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 100 ppm
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Ammonia Solution
- Size:
- 475 mL
- UL Listed:
- No
- Weight:
- 1.5 lb