475ml 1000 PPM Calibration Standard for Orion Nitrate Ion Selective Electrode
Orion™ 475ml 1000 PPM Calibration Standard for Orion Nitrate Ion Selective Electrode
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nitrate standard as N, 1000 ppm
Specifications
- Brand Model Compatibility:
- Orion™ Nitrate Ion Selective Electrode
- CE Approved:
- No
- Collection:
- Orion™
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Product Type:
- 1000 PPM Calibration Standard
- Size:
- 475 mL
- UL Listed:
- No