Thermo Fisher Scientific

Orion™ 475ml All-In-One pH Buffer Kit for Orion pH Electrode

Part #T810199  |  Manufacturer Part #810199

Size:

475 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Buffer kit includes one pint each of pH 4.01, 7.00 and 10.01 buffer plus one pint of ROSS™ pH electode storage solution

Documents

Specifications

Brand Model Compatibility: Orion™ pH Electrode

CE Approved: No

Collection: Orion™

EPA Compliant: No

NSF Certified: No

Size: 475 mL

Type: pH Buffer Kit

UL Listed: No