Thermo Fisher Scientific

Orion™ 475ml pH 10.01 Buffer Bottle in Blue for Orion pH Meter and Electrodes

Part #T910110  |  Manufacturer Part #910110

Size:

475 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use for accurate, reproducible pH calibrations
  • Premixed and color-coded

Specifications

Brand Model Compatibility: Orion™ pH Meter and Electrodes

CE Approved: No

Capacity: 475 mL

Collection: Orion™

Color Finish: Blue

EPA Compliant: No

NSF Certified: No

Size: 475 mL

Type: pH 10.01 Buffer Bottle

UL Listed: No