475ml pH Electrode Cleaning and Storage Solution for Orion pH Electrode
Orion™ 475ml pH Electrode Cleaning and Storage Solution for Orion pH Electrode
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In order to achieve the most accurate pH measurements, pH electrodes need to be cleaned, stored and calibrated properly
- Keep your electrodes in top condition
Specifications
- Brand Model Compatibility:
- Orion™ pH Electrode
- CE Approved:
- No
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- pH Electrode Cleaning and Storage Solution
- Size:
- 475 mL
- UL Listed:
- No