475ml Solution for Orion Ammonia Ion Selective Electrode Calibration Standard
Orion™ 475ml Solution for Orion Ammonia Ion Selective Electrode Calibration Standard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000 ppm as N
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 1000 ppm
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Ammonia Solution
- Size:
- 475 mL
- UL Listed:
- No
- Weight:
- 1.5 lb