475ml Total Alkalinity Test Kit for Orion pH Electrode
Orion™ 475ml Total Alkalinity Test Kit for Orion pH Electrode
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Determine total alkalinity from 0 to 200 ppm as CaCO3, from the pH conversion chart
- No interference from color or turbidity
- The Thermo Scientific™ Orion™ total alkalinity test kit provides two-step direct measurement of total alkalinity and pH using a pH electrode
- Kit includes a 475 mL bottle of alkalinity reagent, a 475 mL bottle of 100 ppm CaCO3 standard, conversion chart and application note
Specifications
- Brand Model Compatibility:
- Orion™ pH Electrode
- CE Approved:
- No
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Total Alkalinity Test Kit
- Size:
- 475 mL
- UL Listed:
- No
- Weight:
- 3 lb