5 gal pH 10.01 Buffer Cubitainer for Orion pH Meter and Electrodes

You last purchased this on
 
Thermo Fisher Scientific

Orion™ 5 gal pH 10.01 Buffer Cubitainer for Orion pH Meter and Electrodes

This product requires certification to purchase.
You last purchased this on
 
Thermo Fisher Scientific

Orion™ 5 gal pH 10.01 Buffer Cubitainer for Orion pH Meter and Electrodes

  • Fast #
  • Part #T9110CB
  • Item #4933992
  • Manufacturer Part #9110CB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premixed and color-coded
  • Easy pour spout on Cubitainer™
  • Use for accurate, reproducible pH calibrations
  • Requires Certification

Specifications

Brand Model Compatibility:
Orion™ pH Meter and Electrodes
CE Approved:
No
Capacity:
19 L
Collection:
Orion™
Color Finish Name:
Blue
EPA Compliant:
No
NSF Certified:
No
Product Type:
pH 10.01 Buffer
Size:
5 gal
UL Listed:
No