Thermo Fisher Scientific Orion™ 5 gal pH 7.00 Buffer Cubitainer for Orion pH Meter and Electrodes

T9107CB

Manufacturer Part #: 9107CB

Size

5 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use for accurate, reproducible pH calibrations
  • Premixed and color-coded
  • Easy pour spout on Cubitainer™

SPECIFICATIONS

Brand Model Compatibility
Orion™ pH Meter and Electrodes
CE Approved
No
Capacity
19 L
Collection
Orion™
NSF Certified
No
Type
pH 7.00 Buffer
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday