Thermo Fisher Scientific Orion™ 90/260V Meter and Ammonia Kit

T2115201

Manufacturer Part #: 2115201

Volts

90/260V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete meter and ISE package
  • Kit contains 9512BNWP ammonia ISE, 8172BNWP ROSS Sure-Flow, glass body pH electrode, SS ATC probe, stirrer, calibration standards, ISA ionic strength adjuster, pH buffers, electrode stand, computer interface cable and universal power supply

SPECIFICATIONS

CE Approved
Yes
Collection
Orion™
Height
3-1/2 in
Maximum Temperature
221
NSF Certified
No
Power Source
AC
Type
Meter and Ammonia Kit
UL Listed
No
Volts
90/260V
Weight
2
Width
6-7/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday