Thermo Fisher Scientific Orion™ 90/260V Meter and Nitrate Kit

T2115204

Manufacturer Part #: 2115204

Volts

90/260V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Monitor pH, ORP or Ion concentration with this dual-channel, benchtop meter
  • Each channel and calibration is independent, allowing you to quickly take measurements without having to swap probes and recalibrate between types of measurements
  • Easy to follow onscreen text prompts for calibration and setup
  • Meter offers a large, graphic, backlit display plus easy-to-follow onscreen text prompts for calibration and setup
  • Dual Star meter, appropriate ion selective electrode, 8172BNWP Ross Sure-Flow glass-body pH electrode, 927007MD stainless steel ATC probe, 096019 Orion Star series stirrer probe, appropriate calibration standards, ISA ionic strength adjuster, pH buffer and solution kit, electrode stand, computer interface cable and universal power supply

SPECIFICATIONS

CE Approved
Yes
Collection
Orion™
Height
3-1/2 in
Maximum Temperature
221
NSF Certified
No
Power Source
AC
Type
Meter and Nitrate Kit
UL Listed
No
Volts
90/260V
Weight
2
Width
6-7/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday