Thermo Fisher Scientific Orion™ 90/260V pH or ISE Meter and Triode

T2115102

Manufacturer Part #: 2115102

Volts

90/260V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two independent channels save time
  • Monitor pH and ion concentration simultaneously
  • Easy to follow onscreen text prompts for calibration and setup
  • Monitor pH, ORP or ion concentration such as ammonia, fluoride and more with this waterproof, dual-channel and benchtop meter
  • Each channel and calibration is independent, allowing you to quickly take measurements without having to swap probes and recalibrate
  • Meter offers a large, graphic, backlit display plus easy-to-follow onscreen text prompts for calibration and setup
  • Advanced features include 1000-point datalogging with time and date stamp, smart stability and smart averaging functions, plus up to 6-point calibration for pH and ISE
  • Three year meter warranty
  • Includes Dual Star meter, 8157BNUMD Ross Ultra Triode epoxy-body pH/ATC electrode, universal power adapter and computer interface cable

SPECIFICATIONS

CE Approved
Yes
Collection
Orion™
Height
3-1/2 in
Maximum Temperature
221
NSF Certified
No
Power Source
AC
Type
pH or ISE Meter and Triode
UL Listed
No
Volts
90/260V
Weight
2
Width
6-7/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday