Electrode Body and Membrane 3 Pack for Orion 9512HPBNWP Gas-Sensing Ion Selective Electrode
Orion™ Electrode Body and Membrane 3 Pack for Orion 9512HPBNWP Gas-Sensing Ion Selective Electrode
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Orion™ 9512HPBNWP Gas-Sensing Ion Selective Electrode
- CE Approved:
- No
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Product Type:
- Electrode Body and Membrane
- UL Listed:
- No
- Weight:
- 0.1 lb