Electrode with Junction for Orion pH Meter
Orion™ Electrode with Junction for Orion pH Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refillable, glass, flushable, double-junction pH electrode
- Special flushable junction performs well in dirty, difficult samples
- Orion™ ROSS™ Sure-Flow™ refillable pH electrode
- Works with any pH meter with BNC connector
Documents
Specifications
- Brand Model Compatibility:
- Orion™ pH Meter
- CE Approved:
- No
- Cable Length (ft):
- 3.28 ft
- Collection:
- Orion™
- Diameter:
- 31/50 in
- EPA Compliant:
- No
- Material:
- Glass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Electrode with Junction
- UL Listed:
- No