pH Double Junction Flat Electrode for Orion pH Meter

You last purchased this on
 
Thermo Fisher Scientific

Orion™ pH Double Junction Flat Electrode for Orion pH Meter

This product requires certification to purchase.
You last purchased this on
 
Thermo Fisher Scientific

Orion™ pH Double Junction Flat Electrode for Orion pH Meter

  • Fast #
  • Part #T9135APWP
  • Item #5095658
  • Manufacturer Part #9135APWP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flat electrodes work with semisolids and low volume samples
  • Works with any pH meter with BNC connector
  • Orion™ AquaPro™ flat pH electrode
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Orion™ ph Meter
CE Approved:
No
Cable Length (ft):
3.25 ft
Collection:
Orion™
Diameter:
47/100 in
EPA Compliant:
No
End Connection 1:
BNC
End Connections:
BNC
Length:
4-18/25 in
Material:
Epoxy
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Electric
Product Type:
pH Double Junction Flat Electrode
UL Listed:
No