AA Battery Powered Benchtop Meter Kit
Orion™ Star AA Battery Powered Benchtop Meter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plain language screen prompts, easy-to-read displays and intuitive icons make these meters a great choice for water and wastewater labs
- The large, backlit graphic display is easy-to-read and features intuitive user interface and status icons
- Select the STAR A214 single channel benchtop meter when you require the ability to measure specific ions with an ISE
- EPA compliant
- The A214 meter kit includes a glass 8302BNUWP Ross Ultra pH Electrode, 927007MD stainless steel ATC probe, 96019 Stirrer probe, 810199 Ross pH buffer kit that includes 1 pint each of 4, 7 and 10 buffer plus ROSS storage and cleaning solution plus electrode arm and universal power adapter
- Order ion selective electrodes (ISEs) separately
- This meter has all the features of the A211 plus the ability to accept ion selective electrodes (ISEs)
- Non-volatile memory holds up to 2000 data sets with time and date stamp that can be easily transferred to a PC via RS-232 or USB ports
Documents
Specifications
- Battery Size:
- AA
- CE Approved:
- Yes
- Collection:
- Orion™ Star
- EPA Compliant:
- No
- Height:
- 4-3/10 in
- Length:
- 9-1/2 in
- Maximum Temperature:
- 221
- NEMA:
- NEMA IP54
- NSF Certified:
- No
- Power Source:
- Battery, AC
- Product Type:
- Benchtop Meter Kit
- UL Listed:
- No
- Volts:
- 100/240V
- Width:
- 7-1/10 in