Thermo Fisher Scientific
Orion™ Star AA Battery Powered Dissolved Oxygen Benchtop Meter Kit
Part #TSTARA1135 | Item #5095694 | Manufacturer Part #STARA1135
Battery Size:
AAProduct Details
- Basic and affordable way to measure DO in the lab
- Simple keypad and onscreen messages help guide operation
- The large LCD displays DO in mg/L or % saturation along with temperature
- Accurate results are easy with automatic temperature, manual salinity and manual barometric pressure compensation
- Non-volatile memory holds up to 50 data points with time and date stamp for on-screen recall
- Kit includes 083005MD polarographic DO probe with calibration sleeve, maintenance kit, electrode arm, universal power supply and instructions
- EPA compliant
Documents
Specifications
Battery Size: AA
CE Approved: Yes
Collection: Orion™ Star
EPA Compliant: No
Height: 4-3/10 in
Length: 9-1/2 in
Maximum Temperature: 122
NEMA Specifications: NEMA IP54
NSF Certified: No
Power Source: Battery
Temperature Range: 0 to 50 Deg C
Type: Dissolved Oxygen Benchtop Meter Kit
UL Listed: No
Volts: 100/240V
Width: 7-1/10 in