Orion™ Star AA Battery Powered pH Portable Meter Kit

Part #TSTARA2215  |  Item #5095695  |  Manufacturer Part #STARA2215

Call for Pricing EACH

Battery Size:

AA
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The A221 handheld meter delivers all the features of the A121 plus 5 point calibration and datalogging for up to 1000 points with the ability to export to a PC via RS-232 or USB
  • Standard features include selectable settings to meet individual needs for reading, response, accuracy and repeatability
  • Plain language screen prompts, easy-to read displays and intuitive icons make these meters a great choice for water and wastewater labs
  • Meters are durable and dependable and come with a 3-year replacement warranty
  • Waterproof housing (IP-67 rated) and meter armor with probe holder make this the perfect tool for field readings
  • The A221 meter kit includes the 8107UWMMD Ross triode (built-in temperature sensor), 60 mL buffer samples, rinse solution, meter armor with built-in probe holder, (4) AA batteries, data analysis software and carrying case
  • EPA compliant

Documents

Specifications

Bare Tool or Kit: Tool Kit

Battery Size: AA

CE Approved: Yes

Collection: Orion™ Star

EPA Compliant: No

Height: 2-3/5 in

Length: 9-1/2 in

Maximum Temperature: 221

NEMA Specifications: NEMA IP67

NSF Certified: No

Power Source: [Battery, AC]

Product Type: pH Portable Meter Kit

UL Listed: No

Volts: 100/240V

Width: 3-9/10 in