16 in. x 48 in. Thermopan Return Air Panning
16 in. x 48 in. Thermopan Return Air Panning
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrugated insulation faced with aluminum reduces duct noises and labor time
- Great for open web trusses
- Sheet metal alternative for constructing return air ducts
- Made from recycled products
- Features no shop fabrication, no cut hands, and no oil-canning
Specifications
- Length:
- 48 in
- Material:
- Fiberglass
- Product Type:
- Panning
- R value:
- R5
- Thickness:
- 1/8 in
- Width:
- 16 in