2 x 24 x 24 in. Plastic Equipment Pad
2 x 24 x 24 in. Plastic Equipment Pad
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 24 in