2 x 33 x 33 in. Plastic Equipment Pad
2 x 33 x 33 in. Plastic Equipment Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 2 in
- Length:
- 33 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 33 in