30 x 6 in. Return Air Grill Frame Filter

You last purchased this on
 
Thermo Manufacturing

30 x 6 in. Return Air Grill Frame Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermo Manufacturing

30 x 6 in. Return Air Grill Frame Filter

  • Fast #
  • Part #T14632
  • Item #794921
  • Manufacturer Part #14632
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features safety edges on all sides
  • Precision molded polypropylene double frames can be cut for single, 14" x 6" use
  • Requires Certification

Documents


Specifications

Length:
30 in
Material:
Plastic
Material Type:
Polypropylene
Width:
6 in