30 x 6 in. Return Air Grille Frame Standard
30 x 6 in. Return Air Grille Frame Standard
Package Quantity Info:
EA: 1 IP: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add quality to your jobs
- Double frames can be cut for use as a single
Specifications
- Length:
- 30 in
- Material:
- Plastic
- Width:
- 6 in