Thermo Manufacturing

48 x 125 in. Reflector Insulated Duct Wrap

Part #TT1229048125  |  Manufacturer Part #T12290-48-125

Length:

125 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce condensation and radiant heat gain or loss in HVAC ducts
  • Passes NFPA full room burn test
  • 97% reflectivity
  • Helps reduce heat loss through your duct surfaces
  • Raises your cooling and heating efficiency
  • Helps ensure better climate control and comfort

Specifications

Length: 125 in

Width: 48 in