48 x 19-1/2 in. Thermopan Return Air Panning

You last purchased this on
 
Thermo Manufacturing

48 x 19-1/2 in. Thermopan Return Air Panning

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermo Manufacturing

48 x 19-1/2 in. Thermopan Return Air Panning

  • Fast #
  • Part #T19048
  • Item #1329480
  • Manufacturer Part #19048
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Corrugated insulation faced with aluminum reduces duct noises and labor time
  • Great for open web trusses
  • Sheet-metal alternative for return air-duct construction
  • Made from recycled products
  • Features no shop fabrication, no cut hands, and no oil-canning
  • Requires Certification

Specifications

Length:
48 in
Material:
Fiberglass
Product Type:
Panning
R value:
R5
Thickness:
1/8 in
Width:
19-1/2 in