0 items

Thermo Products XP80 Series 22-1/4 in. 87000 BTU 85% AFUE 3 Ton Variable-Stage Vertical, Downflow, Horizontal and Lowboy 1/2 hp Oil Furnace

TTLR1M087A936SA

BTU

87000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12.1
BTU
87000
Collection
XP80 Series
Configuration
Downflow, Horizontal, Lowboy, Vertical
Depth
47 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
41-1/2 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
87
Phase
Single Phase
Power Source
Oil
Stages
Variable
Tonnage
3 Tons
UL Listed
No
Volts
120V
Width
22-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday