0 items

Thermo Products XP80 Series 22-1/4 in. 87000 BTU 82.7% AFUE 5 Ton Variable-Stage Vertical, Downflow, Horizontal and Lowboy 1 hp Oil Furnace

TTLF1M087A9V5SA

BTU

87000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Barometric draft regulator included
  • Beckett flame retention burner operates cleanly and quietly
  • Burner features include primary control with interrupted ignition for reliability, valve on delay and clean cutoff solenoid valve for smooth ignition
  • Dual clean out ports for quick access and easy cleaning
  • Five year limited parts warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Left and right side fresh air knockouts - Highboy and Lowboy models
  • Thirteen gauge hot rolled steel wrap around heat exchanger for durability

SPECIFICATIONS

BTU
87000
Collection
XP80 Series
Condensing
No
Configuration
Downflow, Horizontal, Lowboy, Vertical
Depth
47 in
Energy Star Compliant
No
Height
41-1/2 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
87
Phase
Single Phase
Power Source
Oil
Stages
Variable
Tonnage
5 Tons
UL Listed
No
Volts
120V
Width
22-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday