Thermo Products Upflow and Highboy 5 Tons Oil 3/4 hp 119000 BTU Furnace

TVH8FA119P60B

Manufacturer Part #: VH8FA119P60B

BTU

119000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
14.1, 16
Configuration
Highboy, Upflow
Depth
36-1/2 in
Energy Star Compliant
No
Fan Speeds
4
Height
50-1/8 in
Horsepower
3/4 hp
Power Source
Oil
Tonnage
5 Tons
UL Listed
No
Volts
120V
Width
24-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday