10kW Electrical Boiler
10kW Electrical Boiler
Frequently Purchased Together
Product Details
- Pre-wired elements electronically controlled for full modulation
- Low-watt density Incoloy elements (10 years warranty)
- Heavy-duty, fully insulated heat generator (10 years warranty)
- Approved for zero clearance to combustible materials
- High-limit thermal protection
Specifications
- AMP:
- 41.67
- Application:
- Residential
- BTU:
- 34120
- BTU Heat Rating:
- 34120 Btu/h
- Boiler Type:
- Electric Boiler
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Height:
- 18 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 34.12 MBH
- Length:
- 18 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 18 in