12kW Electric Thermal Boiler
12kW Electric Thermal Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-wired elements electronically controlled for full modulation
- Low watt density Incoloy elements
- Heavy duty, fully insulated heat generator
- Outdoor reset control saves energy and improves comfort
- Adjustable electronic hot water aquastat with wide range to suit all applications
- Temperature and pressure gauge
- Approved for zero clearance to combustible materials
- High limit thermal protection
- Convenient plug-in electronic board controls all automatic functions
Specifications
- AMP:
- 75
- BTU:
- 61416
- BTU Heat Rating:
- 39238 Btu/h
- Energy Star Compliant:
- No
- Height:
- 18 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 39.238 MBH
- Length:
- 18 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 12 kW