Residential Electric Boiler 61.416 MBH

You last purchased this on
 
Thermolec

Residential Electric Boiler 61.416 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermolec

Residential Electric Boiler 61.416 MBH

  • Fast #
  • Part #TB18UFFB
  • Item #2253819
  • Manufacturer Part #B18UFFB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-wired elements electronically controlled for full modulation
  • Low watt density Incoloy elements
  • Heavy duty, fully insulated heat generator
  • Outdoor reset control saves energy and improves comfort
  • Adjustable electronic hot water aquastat with wide range to suit all applications
  • Temperature and pressure gauge
  • Approved for zero clearance to combustible materials
  • High limit thermal protection
  • Convenient plug-in electronic board controls all automatic functions
  • Requires Certification

Specifications

AMP:
75
Application:
Residential
BTU:
61416
BTU Heat Rating:
61416 Btu/h
Energy Star Compliant:
No
Height:
18 in
Ignition System:
Electronic Ignition
Input (MBH):
61.416 MBH
Length:
18 in
Material:
Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Stages:
Modulating
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
Yes
Volts:
240V
Watts:
18 kW