Residential Electric Boiler 78.476 MBH

You last purchased this on
 
Thermolec

Residential Electric Boiler 78.476 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermolec

Residential Electric Boiler 78.476 MBH

  • Fast #
  • Part #TB23UFFBH
  • Item #4417527
  • Manufacturer Part #B-23U FFB-H
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-wired elements electronically controlled for full modulation
  • Low-watt density Incoloy elements (10 years warranty)
  • Heavy-duty, fully insulated heat generator (10 years warranty)
  • Approved for zero clearance to combustible materials
  • High-limit thermal protection
  • Requires Certification

Documents


Specifications

AMP:
95.83
Application:
Residential
BTU:
78476
BTU Heat Rating:
78476 Btu/h
Boiler Type:
Electric Boiler
Energy Star Compliant:
No
Height:
18 in
Ignition System:
Electronic Ignition
Input (MBH):
78.476 MBH
Length:
18 in
Material:
Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Stages:
Modulating
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
Yes
Volts:
240V
Watts:
23 kW