30kW Electrical Boiler

You last purchased this on
 
Thermolec

30kW Electrical Boiler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermolec

30kW Electrical Boiler

  • Fast #
  • Part #TB30UFFB
  • Item #3106387
  • Manufacturer Part #B30-UFFB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

BTU Heat Rating:
102360 Btu/h
Energy Star Compliant:
No
Height:
18 in
Ignition System:
Electronic Ignition
Input (MBH):
102.36 MBH
Length:
18 in
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
240V
Watts:
30 kW
Width:
18 in