9.6 lb. Steam Humidifier

You last purchased this on
 
Thermolec

9.6 lb. Steam Humidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermolec

9.6 lb. Steam Humidifier

  • Fast #
  • Part #TACU10
  • Item #3620347
  • Manufacturer Part #ACU-10
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
12.5
Capacity:
9.6 lb
Depth:
9 in
Height:
14 in
Length:
13 in
Volts:
240V