Residential Electric Boiler 37.532 MBH
Residential Electric Boiler 37.532 MBH
Frequently Purchased Together
Product Details
- Easy to install
- Stainless steel tank
- Light weight
- Outdoor reset control
- Full modulation for precise heating
Specifications
- AMP:
- 60
- Application:
- Residential
- BTU:
- 37532
- BTU Heat Rating:
- 37532 Btu/h
- Boiler Type:
- Electric Boiler
- Depth:
- 8-3/8 in
- Energy Star Compliant:
- No
- Height:
- 18 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 37.532 MBH
- Length:
- 13 in
- Material:
- Aluminum, Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Modulating
- Supply Pipe Connection Size:
- 1-1/4 in
- Volts:
- 240V
- Watts:
- 11 kW
- Width:
- 13 in