Thermolec
Electric Boiler 68.24 MBH
Part #TB20UM | Item #2032560 | Manufacturer Part #B-20UM
Call for Pricing
EACH
Input MBH :
68.24 MBHProduct Details
Documents
Specifications
BTU Heat Rating: 68240 Btu/h
Boiler Type: Electric
Energy Star Compliant: No
Ignition System: Electronic Ignition
Input MBH : 68.24 MBH
Material: Stainless Steel
Phase: Single Phase